Beli gate valve 150 mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOYO VALVE Gate valve Class150 cast bronze
    Mulai

    Rp729.900

    TOYO VALVE Gate valve Class150 cast bronze
    atribut:
    • Body: Cast Bronze
    • Bonnet/Cap: Forget Brass
    • Disc/Ball: Cast Bronze
    • Hand Wheel: Aluminium Die-Cast
    • Note: Screwed Bonnet Inside Screw Non Rising Stem
    • Packing: Aramid Fiber Graphite
    • STEM: Dezincification resistant Brass
  2. TOYO VALVE Gate valve PN16 cast bronze
    Mulai

    Rp439.900

    TOYO VALVE Gate valve PN16 cast bronze
    atribut:
    • Body: Cast Bronze
    • Bonnet/Cap: Cast Bronze
    • Disc/Ball: Cast Bronze
    • Hand Wheel: Aluminium Die-Cast
    • Note: Non-Rising Stem
    • Packing: Aramid Fiber Graphite
    • STEM: Dezincification resistant Brass
  3. HONEYWELL Bronze Gate Valve
    Mulai

    Rp389.900

    HONEYWELL Bronze Gate Valve
    atribut:
    • Body Material: Bronze
    • Standard: American Standard
    • Threading: NPT
  4. TOYO VALVE Gate valve PN25 Cast iron Flange end
    Mulai

    Rp9.499.900

    TOYO VALVE Gate valve PN25 Cast iron Flange end
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • Hand Wheel/Lever: Cast Iron
    • Note: Bolted Bonnet Outside Screw & Yoke (Test Pressure : Shell 3.75Mpa (Water))
    • Packing: Graphite
    • STEM: Forget Brass
    • Trim: Bronze
  5. TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)
    Mulai

    Rp5.199.900

    TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • STEM: Brass
    • Trim: Bronze
  6. TOYO VALVE Gate Valve 5K
    Mulai

    Rp539.900

    TOYO VALVE Gate Valve 5K
    atribut:
    • Shape: Straight
    • Suitable fluid: Static water (head lift pressure type), oil, gas, air and pulsating water, saturated steam
    • Standard: JIS B 2011
    • Class: 5K
    • Connection Shape: Rc
    • Handle Type: Round type
    • Valve Type: Gate valve
  7. TOYO VALVE 125 Type Brass Gate Valve
    Mulai

    Rp579.900

    TOYO VALVE 125 Type Brass Gate Valve
    atribut:
    • Shape: Straight
    • Suitable fluid: Static water (head lift pressure type), saturated steam
    • Maximum Operating Pressure (MPa): Static water below 120⁰C: 1.2, saturated steam: 0.9
    • Class: 125
    • Handle Type: Round type
    • Connection Shape: Rc
    • Material (Main Unit): Brass
    • Valve Type: Gate valve
  8. Weissmiller Gate Valve ANSI 150 A216 WCB
    Mulai

    Rp2.999.900

    Weissmiller Gate Valve ANSI 150 A216 WCB
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: A216 WCB
    • Bonnet Style: Bolted Bonnet
    • Class: ANSI 150
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Seat & Wedge Seal Surface Material: 13Cr
    • Wedge Type: Flexible Wedge
  9. VTV Valve Gate Valve ANSI 150
    Mulai

    Rp5.499.900

    VTV Valve Gate Valve ANSI 150
    Deskripsi:
    VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A216-WCB Cast Steel
  10. Gulaku Gula Pasir Premium Putih (Sugar)
    Rating:
    99% of 100
    (62)
    Mulai

    Rp5.900

    Gulaku Gula Pasir Premium Putih (Sugar)
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  11. Gulaku Gula Pasir Kuning (Sugar)
    Rating:
    100% of 100
    (52)
    Mulai

    Rp5.900

    Gulaku Gula Pasir Kuning (Sugar)
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Kuning
    • Packaging: Bag
  12. TOYO VALVE Gate valve PN16 cast iron RS (Outside screw)
    Mulai

    Rp5.899.900

    TOYO VALVE Gate valve PN16 cast iron RS (Outside screw)
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • STEM: Brass
    • Trim: Bronze
  13. TOYO VALVE 10K Bronze Gate Valve
    Mulai

    Rp1.099.900

    TOYO VALVE 10K Bronze Gate Valve
    atribut:
    • Shape: Straight
    • Maximum Operating Pressure (MPa): 1.4 (120⁰C or less), 1.0 (171⁰C or less)
    • Class: 10K
    • Handle Type: Round type
    • Material (Main Unit): Bronze/CAC406
    • Applicable Standard: JIS B2011
    • Connection Shape: Rc
    • Material (Gasket): Non-asbestos
    • Material (Valve Box): CAC406
    • Valve Type: Gate valve
  14. MILWAUKEE VALVE Gate Valves
    Mulai

    Rp899.900

    MILWAUKEE VALVE Gate Valves
    Deskripsi:
    Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.
    atribut:
    • UNSPSC: 40141613
    • Handle Type: Hand Wheel
  15. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  16. Weissmiller Gate Valve ANSI 150 SS316
    Mulai

    Rp8.299.900

    Weissmiller Gate Valve ANSI 150 SS316
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: SS316
    • Bonnet Style: Bolted Bonnet
    • Class: ANSI 150
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Seat & Wedge Seal Surface Material: 13Cr
    • Wedge Type: Flexible Wedge
  17. Kitz Gate (150 Type) Flange Type
    Mulai

    Rp2.499.900

    Kitz Gate (150 Type) Flange Type
    atribut:
    • Material (disk): CAC
    • Material (Ground): C3604BD
    • Body Material: Bronze casting
    • Class: 150 type (10K)
    • Connection Method: Pipe flanges
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos packing
    • Material (stem): Dezincification brass rod
    • Maximum Working Pressure (MPa): 1.37 (+120°C below the static water flow), 0.98 (saturated steam)
    • Shape: straight
    • Valve Type: Gate valve
  18. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
Daftar Harga gate valve 150 mm Terbaru October 2026
TOYO VALVE Gate valve Class150 cast bronzeRp729.900
TOYO VALVE Gate valve PN16 cast bronzeRp439.900
HONEYWELL Bronze Gate ValveRp389.900
TOYO VALVE Gate valve PN25 Cast iron Flange endRp9.499.900
TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)Rp5.199.900
TOYO VALVE Gate Valve 5KRp539.900
TOYO VALVE 125 Type Brass Gate ValveRp579.900
Weissmiller Gate Valve ANSI 150 A216 WCBRp2.999.900
VTV Valve Gate Valve ANSI 150Rp5.499.900
Gulaku Gula Pasir Premium Putih (Sugar)Rp5.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)